Beli Switch Manage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Qnap Managed Switch
    Mulai

    Rp18.999.900

    Qnap Managed Switch
    Deskripsi:
    QSW-IM1200-8C Industrial-grade Fanless full 10GbE Switch to accelerate high-speed network deployment in rugged industrial environmentsThe rugged 12-Port 10GbE Managed Switch QSW-IM1200-8C has four 10GbE SFP+ fiber ports, eight 10GbE SFP+/RJ45 combo ports, and supports Layer 2 switching and network management to provide a user-friendly entry-level network management solution. With a robust industrial-grade hardware design and operating temperatures of -30 ~ 65° Celsius in airy environments (0.5~0.7m/s ) or -30 ~ 45° Celsius in enclosed spaces, the QSW-IM1200-8C enables high-speed network deployment in the rugged environments of Industry 4.0, smart transportation, and smart cities. The QSW-IM1200-8C is made in Taiwan (MIT), providing a high-quality and reliable networking solution.
    atribut:
    • Buttons: Reset button
    • Jumbo Frames: 9K
    • Management Interface: Web
    • Relative Humidity (%RH): 5~95 Non-condensing
  2. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp849.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  3. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.399.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  4. Mikrotik Cloud Router Switch
    Mulai

    Rp1.299.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  5. Ruijie 20-Port Gigabit Smart Cloud Managed PoE Switch
    Mulai

    Rp5.899.900

    Ruijie 20-Port Gigabit Smart Cloud Managed PoE Switch
    atribut:
    • Certification: CE, FCC
    • Desktop Case Material: Steel
    • Dimensions (WxDxH) (mm): 300x223x43.6
    • Forwarding Rate (Mpps): 29.76
    • MTBF: > 200000
    • Mac Address Table: 8000
    • Max. VLANs: 16
    • PoE: 250W, IEEE 802.3at / IEEE 802.3af
    • PoE Power Budget (W): 250
    • Port Surge (kV): 4
    • Ports: 18 x 10/100/1000Base-T, 16 x PoE+ ports
    • Switching Capacity (Gbps): 40
    • fan: Built-in, lower than 25 °Cstop running
  6. Ruijie 10-Port 1GE RJ45 Layer 2+ Managed PoE+ Switch
    Mulai

    Rp8.999.900

    Ruijie 10-Port 1GE RJ45 Layer 2+ Managed PoE+ Switch
    atribut:
    • Capacity of MAC Address Table: 16000
    • Cooling Mode: Fan Cooling
    • Dimensions (WxDxH) (mm): 297×170×44.5
    • Fan Module: 1 x Fan Module
    • Fixed Service Ports: 10 x 10/100/1000BASE-T ports, ports 1 to 8 supporting PoE/PoE+; 2 x 1GE/2.5GE SFP ports
    • Forwarding Rate (Mpps): 22.5
    • Management Port: 1 x RJ45 Console Port
    • Max. Input Voltage Range AC (at 50/60Hz) (V): 90 to 264
    • Operating Temperature (°C): 0 to 45
    • Power Consumption (W): 141 (PoE budget = 125)
    • Power Module: 1 x Fixed Power Module
    • Rated Input Voltage Range AC (at 50/60Hz) (V): 100 to 240
    • Storage Temperature (°C): -40 to +70
    • Surge Protection (kV): 10
    • Switching Capacity (Gbps): 30
  7. FLUKE Networks Kabel LinkIQ and Penguji Kabel Jaringan
    Mulai

    Rp96.999.900

    FLUKE Networks Kabel LinkIQ and Penguji Kabel Jaringan
    atribut:
    • Languages Supported in UI: English (SW v1.0)
    • Battery Capacity (V/mAh): Type: Lithium-ion, 3.6/6400
    • Charging Temperature Range (°C): 0 to +40
    • Battery Life (hour): Typical 8
    • Charging Time (hour): 4.5
    • Dimensions (inch): 8.5x4.5
    • Fall Down: Dropped from a height of 1 m, 6 sides
    • Host Interface: USB type C
    • Length (m): 305
    • Operating Altitude (m): 4000, 3200 with AC adapter
    • Operating Relative Humidity (%): 0 to 90, 0°C to 35°C 0 to 70, 35°C to 45°C
    • Operating Temperature (°C): 0 to 45
    • Power Class: II Maximum
    • Power Input (V/Hz): AC 100 to 240-50/60 (±10%)
    • Power Output (VA): DC 15-2
    • Remote ID Finder: Use Remote ID disconnectors to identify up to 7 unique office ports or outlets
    • Screen: 800x480 colorful capacitive multi touch
    • Signal Sound Generator: Produces a sound digital signal compatible with Fluke Networks IntelliTone probes. Produces an analog signal sound that is compatible with common analog probes.
    • Storage Temperature (°C): -10 to +60
    • Vibration: Random, 2 g, 5 Hz-500 Hz
  8. Greenlee Electrical Cable Feeder (Mesin Pendorong Kabel)
    Mulai

    Rp449.999.900

    Greenlee Electrical Cable Feeder (Mesin Pendorong Kabel)
    Deskripsi:
    Cable feeders move cable from reels and into conduit to assist the puller at the other end of the run. They feed cable from more than one reel at the same time, allowing faster pulls and requiring fewer people to manage the reels. Their speed adjusts to match the puller speed, and they guide cable between their tires to prevent kinks and tangles.
    atribut:
    • Application: Cable Feeding
    • Current (A): 15
    • Includes: Pendant; Toggle Switch
    • Power Source: Corded
    • Voltage (V): 115 AC
    • Frequency (Hz): 60
    • Cable Capacity: 5 x 750 MCM Cable; 6 x 500 MCM Cable; 8 x 250 MCM Cable
    • Horsepower (HP): 1/2 hp
    • Manufacturer Part Number: 6810
    • Maximum Compatible Conduit Size (inch): 2
    • Motor: Low Speed
    • Mounting Type: Wheeled Base
    • No Load Pulling Speed (fpm): 36
    • Number of Wheels: 2
    • Outside Height (inch): 37.5
    • Overall Length (inch): 41
    • Overall Width (inch): 27.5
    • UNSPSC: 24112007
  9. FLUKE Networks Kabel LinkIQ and Penguji Kabel Jaringan Advanced Kit
    Mulai

    Rp109.999.900

    FLUKE Networks Kabel LinkIQ and Penguji Kabel Jaringan Advanced Kit
    atribut:
    • Languages Supported in UI: English, German, French, Japanese, Spanish, Thai, Traditional Chinese, Simplified Chinese, Korean, Russian, Italian, Portuguese
    • Battery Capacity (V/mAh): Type: Lithium-ion, 3.6/6400
    • Charging Temperature Range (°C): 0 to +40
    • Battery Life (hour): Typical 8
    • Charging Time (hour): 4.5
    • Dimensions (inch): 8.5x4.5
    • Fall Down: Dropped from a height of 1 m, 6 sides
    • Host Interface: USB type C
    • Length (m): 305
    • Operating Altitude (m): 4000, 3200 with AC adapter
    • Operating Relative Humidity (%): 0 to 90, 0°C to 35°C 0 to 70, 35°C to 45°C
    • Operating Temperature (°C): 0 to 45
    • Power Class: II
    • Power Input (V/Hz): AC 100 to 240-50/60 (±10%)
    • Power Output (VA): DC 15-2
    • Remote ID Locators: Use remote ID terminations to identify up to 7 unique ports or office outlets
    • Screen: 800x480 colorful capacitive multi touch
    • Storage Temperature (°C): -10 to +60
    • Tone Generator: Generates digital tones compatible with Fluke Networks IntelliTone probe. Generates analogy tones compatible with general analog probes.
    • Vibration: Random, 2 g, 5 Hz-500 Hz
  10. APC KVM 2G Server Module Serial
    Mulai

    Rp2.399.900

    APC KVM 2G Server Module Serial
    Deskripsi:
    Manage multiple servers with just one keyboard, monitor and mouse.
    atribut:
    • Maximum Height (mm): 14
    • Maximum Width (mm): 125
    • Maximum Depth (mm): 125
    • Operating Temperature (°C): 0 to 50
    • Operating Relative Humidity: 5 - 95 %
    • Operating Elevation (m): 0-3000
    • Approvals: C-tick, CE, FCC Part 15 Class A, ICES-003, TAA compliance, UL 60950-1, VCCI Class A
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 5 - 95 %
    • Storage Temperature (°C): -10 to 60
  11. Kramer USB 2.0 High–Speed Extension Encoder/Decoder Kit
    Mulai

    Rp94.999.900

    Kramer USB 2.0 High–Speed Extension Encoder/Decoder Kit
    Deskripsi:
    KDS−USB2 is a USB 2.0 high−speed extension kit for extending USB signals between a host computer and any USB peripheral device such as a mouse, keyboard, display, camera, mobile device, media player, or hard drive. The KDS−USB2 encoder connects to a host computer enabling communication with the USB devices that are connected to the KDS−USB2 decoder. KDS−USB2 includes one encoder and one decoder for basic one−to−one USB extension, but with the purchase of additional units, you can diversify your USB extension system. For example, connect USB cameras in multiple locations to one computer or enable users in multiple locations to collaborate using the same host computer over a Local Area Network (LAN), in real time, using their own keyboards, mice and touch screens. Using Kramer’s cloud−based control platform, you can map and/or control these multi−unit setups.
    atribut:
    • Input: Ports: 2 CAT 5/6 4 USB 2.0
    • Product Dimensions (WxDxH) (cm): 18.75x11.50x2.54
    • Enclosure Type: Black anodized aluminum
    • Enclosure Cooling: Convection ventilation
    • Accessories Included: 1 Power adapter, 1 USB2 type A male to type B male cable
    • User Interface Indicators: Power, link, host, activity LEDs
    • Current Comsumption (mA): 780
    • Extension Line Direct Connect: Up to 100m (330 ft) over solid core Cat 5e/6/7 cable
    • Extension Line Network Connect: Up to 100m (330 ft) between switches over solid core CAT 5e/6/7 cable (One local to seven remote pairings supported for Simultaneous Users Interaction)
    • Extension Line Note: For best performance use recommended Kramer cables
    • Ports CAT 5/6: 1 On an RJ-45 connector
    • Ports Decoder: 4 USB On USB type A connectors
    • Ports Encoder: 1 USB On a USB type B connector for host computer
    • Shipping Dimensions (cm): 35.10x21.20x7.20
    • User Interface Controls: Front panel pairing button
    • Voltage (V): 24DC
  12. Kramer USB 2.0 High–Speed Extension Encoder
    Mulai

    Rp46.999.900

    Kramer USB 2.0 High–Speed Extension Encoder
    Deskripsi:
    KDS−USB2−EN is a USB 2.0 high−speed encoder for extending USB signals between a host computer and any USB peripheral device such as a mouse, keyboard, display, camera, mobile device, media player, or hard drive. KDS−USB2−EN connects to a host computer enabling communication with the USB devices that are connected to a KDS−USB2−DEC decoder (sold separately). KDS−USB2−EN can be paired with one KDS−USB2−DEC decoder for basic one−to−one USB extension, but with the purchase of additional units, you can diversify your USB extension system. For example, connect USB cameras in multiple locations to one computer or enable users in multiple locations to collaborate using the same host computer over a Local Area Network (LAN), in real time, using their own keyboards, mice and touch screens. Using Kramer’s cloud−based control platform, you can map and/or control these multi−unit setups.
    atribut:
    • Input: Ports: 1 CAT 5/6
    • Product Dimensions (WxDxH) (cm): 9.50x8.00x2.54
    • Enclosure Type: Black anodized aluminum
    • Enclosure Cooling: Convection ventilation
    • Accessories Included: 1 USB2 type A male to type B male cable
    • User Interface Indicators: Power, link, host, activity LEDs
    • Current Comsumption (mA): 780
    • Extension Line Direct Connect: Up to 100m (330 ft) over solid core Cat 5e/6/7 cable
    • Extension Line Network Connect: Up to 100m (330 ft) between switches over solid core CAT 5e/6/7 cable (One local to seven remote pairings supported for Simultaneous Users Interaction)
    • Extension Line Note: For best performance use recommended Kramer cables
    • Ports CAT 5/6: 1 On an RJ-45 connector
    • Ports USB: 1 On a USB type B connector for host computer
    • Shipping Dimensions (cm): 49.00x18.60x58.80
    • User Interface Controls: Front panel pairing button
  13. Kramer USB 2.0 High–Speed Extension Decoder
    Mulai

    Rp46.999.900

    Kramer USB 2.0 High–Speed Extension Decoder
    Deskripsi:
    KDS−USB2−DEC is a USB 2.0 high−speed decoder for extending USB signals between a host computer and any USB peripheral device such as a mouse, keyboard, display, camera, mobile device, media player, or hard drive. Connect up to 4 USB devices to KDS−USB2−DEC to enable communication with the host computer connected to a KDS−USB2−EN encoder (sold separately).KDS−USB2−DEC can be paired with one KDS−USB2−EN encoder for basic one−to−one USB extension, but with the purchase of additional units, you can diversify your USB extension system. For example, connect USB cameras in multiple locations to one computer or enable users in multiple locations to collaborate using the same host computer over a Local Area Network (LAN), in real time, using their own keyboards, mice and touch screens. Using Kramer’s cloud−based control platform, you can map and/or control these multi−unit setups.
    atribut:
    • Input: Ports: 2 CAT 5/6 4 USB 2.0
    • Product Dimensions (WxDxH) (cm): 9.50x8.00x2.54
    • Enclosure Type: Black anodized aluminum
    • Enclosure Cooling: Convection ventilation
    • Accessories Included: 1 Power adapter
    • User Interface Controls: Front panel pairing button
    • Current Comsumption (mA): 780
    • Extension Line Direct Connect: Up to 100m (330 ft) over solid core Cat 5e/6/7 cable
    • Extension Line Network Connect: Up to 100m (330 ft) between switches over solid core CAT 5e/6/7 cable (One local to seven remote pairings supported for Simultaneous Users Interaction)
    • Extension Line Note: For best performance use recommended Kramer cables
    • Ports CAT 5/6: 1 On an RJ-45 connector
    • Ports USB: 4 On USB type A connectors
    • Shipping Dimensions (cm): 23.20x13.50x9.80
    • User Interface Indicators: Power, link, host, activity LEDs
    • Voltage (V): 24DC
  14. Mikrotik Routers and Wireless
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
Daftar Harga Switch Manage Terbaru November 2026
WEIDMULLER Premiumline manage switchesRp37.999.900
Ruijie Managed SwitchRp459.900
Qnap Managed SwitchRp18.999.900
Hikvision Fast Ethernet Unmanaged POE SwitchRp849.900
Totolink 24-Port Gigabit Multi-Function SwitchRp1.399.900
Ruijie Unmanaged SwitchRp149.900
Mikrotik Cloud Router SwitchRp1.299.900
Ruijie 20-Port Gigabit Smart Cloud Managed PoE SwitchRp5.899.900
Ruijie 10-Port 1GE RJ45 Layer 2+ Managed PoE+ SwitchRp8.999.900
AS ONE Multimeter Digital (Multitester)Rp2.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)